Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Adhesive Accessories
96001 Dual Cartridge Applicator Gun 50ml
By Loctite
Order Code:
ZT1015189X
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/adhesive-accessories/96001-dual-cartridge-applicator-gun-50ml/p/ZT1015189X
Add to quotation
Schedule an order and save 5%
View all Adhesive Accessories
Description
Use for dispensing dual component adhesives from 50ml, 200ml and 400ml 1:1 and 2:1 cartridges.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 96001 Dual Cartridge Applicator Gun 50ml
MFR Part No.
267452
Type
Applicator Gun
Number of Pieces
1
To Suit
Loctite 2-component epoxies and acrylics packaged in 50ml twin cartridges or syringes
Body Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome