0
1

97221 Dispensing Needles Grey, Pack of 50

Order Code: ZT1015210X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.845%


Description

30 mm long, 16 gauge dispense needles made from polyethylene. They have a tapered head, a Luer-Lock connection and are supplied in packs of 50.

Features and Benefits
• 1-part adhesive needle
• Luer-Lock connection
• Colour indicates inner diameter of needle

See full description
Specifications for 97221 Dispensing Needles Grey, Pack of 50
  • Body Material
    Plastic
  • Type
    Dispenser Tip
  • Number of Pieces
    50
  • MFR Part No.
    88660

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome