Assortment of Removeable Self-Adhesive Picture Hanging Strips

Order Code: ZT3521143S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

HIGH STRENGTH: This set of 12 nylon picture hanging strips has a high strength, removable adhesive backing. VERSATILE: The are ideal for hanging items such as frameless clip picture frames, calendars and wall planners. HANGING LOADS: The maximum hanging loads of the poster strips are 1kg/2.2lb (small strip) , 1.5kg/3.3lb (medium strip) and 2kg/4.4lb (large strip) .

See full description
Specifications for Assortment of Removeable Self-Adhesive Picture Hanging Strips
  • Material
    Nylon
  • Product Type
    Picture Hanging Strips
  • Adhesive Type
    Removable
  • Size
    Medium
    Large
    Small
  • Type
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome