BSC Laminated Beech Jointing Biscuits


Select
Select
Select
£9.19 Inc VAT (20%)


See all variants from £9.19

Description

Biscuit jointing is one of the strongest, fastest, safest and most accurate ways to join hard and soft woods, plywood, MDF and other timbers. Compared to dowelling, biscuit jointing is faster and more precise. The biscuits are made of laminated beech which is then compressed before being die cut. Beechwood biscuits expand when in contact with a woodworking adhesive, e.g. PVA glue.
Size No.0: 45mm x 15.5 mm x 4 mm - for board thickness 8 mm to 12 mm.
Size No.10: 53 mm x 19 mm x 4 mm - for board thickness 13 mm to 18 mm.
Size No.20: 60 mm x 23 mm x 4 mm - for board thickness 19 mm+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome