Bucket Spatula 6.5"

Order Code: ZT5115952S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

RUST-RESISTANT: Features a durable stainless steel blade that resists rust and corrosion. EFFORTLESS REMOVAL: Perfect for removing adhesives from buckets and tubs with ease. NON-SLIP GRIP: Equipped with a comfortable non-slip handle for improved control. VERSATILE USE: Ideal for digging lifting and transporting materials like soil gravel and debris. DURABLE AND RELIABLE: Designed for heavy-duty use ensuring longevity and dependable performance. MULTI-PURPOSE: Great for both professional and DIY applications making it a must-have tool. GUARANTEED: Comes with a 3-year warranty for added peace of mind.

See full description
Specifications for Bucket Spatula 6.5"
  • Material
    Stainless Steel
  • Product Type
    Bucket Spatula
  • Size
    6.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome