EPX Manual Applicator Gun for DP8010 38ml, Pack of 10

Order Code: ZT1015220X

£499.99 Inc VAT (20%)


Description

The manual applicator is a light, reliable tool, which requires no special maintenance; it is particularly well suited to smaller scale use at multiple work- stations. EPX manual applicator; complete with 2:1 plunger - suitable for 50 ml cartridges.
Note: for 38 ml 10:1 cartridges (DP8005, DP8010), a 10:1 plunger is also required.

Specifications for EPX Manual Applicator Gun for DP8010 38ml, Pack of 10
  • To Suit
    DP8010 38ml
  • Type
    Applicator Gun
  • Body Material
    Plastic
  • MFR Part No.
    7000033012
  • Number of Pieces
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome