0
1

Low Odour Acrylic Adhesive DP8010, Blue, 45 ml

Order Code: ZT1013884X

£35.99 Inc VAT (20%)
£41.9914% off


Description

3M Scotch-Weld Structural Plastic Adhesive DP8010 Blue is a two-part acrylic adhesive specially formulated to bond many low surface energy plastics, including many grades of polypropylene, polyethylene, and thermoplastic elastomers (TPEs) without special surface preparation.

Specifications for Low Odour Acrylic Adhesive DP8010, Blue, 45 ml
  • MFR Part No.
    7100036717
  • Compatible Materials
    Plastic
    Glass
    Metal
  • Colour
    Blue
  • Features
    Chemical Resistant
    Extra Strong
    Weather Resistant
    Bonds most substrates
  • Pack Size
    45ml
  • Drying / Bonding Time
    60min
  • Type
    Structural Adhesive
  • Product Composition
    Acrylic
  • Series
    DP801035
  • Flammable
    No
  • Viscosity Grade
    Flowless Liquid
  • Maximum Service Temperature
    82
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Weather-Resistant
    Chemical-Resistant
  • Minimum Service Temperature
    29
  • Container Type
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome