Low Odour Acrylic Adhesive DP8710NS Black 45 ml

Order Code: ZT5138138S

£14.99 Inc VAT (20%)


Description

Low Odour, non-flammable and reduced toxicological hazard profile for a safer working environment compared to typical acrylic adhesives
Bonds to a variety of substrates, including metals, painted surfaces, plastics and composites, with minimal surface preparation required, including for slightly oily surfaces
Low temperature performance with structrual strength down to -40?C
Enhanced impact and peel strength
10 minute work life with 15 minutes to structural strength
Contains 250 micron (0.010 inch) spacer beads to control bond line thickness


Suggested Applications
Metalworking such as specialty vehicles, appliance, HVAC and sporting goods
Bonding plastics, composites and powder coats to metal
Applications where cold temperature performance is essential
Manufacturing environments where worker safety with respect to exposure to odors, toxicological hazards and flammable substances is of heightened importance

See full description
Specifications for Low Odour Acrylic Adhesive DP8710NS Black 45 ml
  • Colour
    Black
  • Compatible Materials
    Metals
    Plastics
    Painted Surfaces
  • Product Type
    Acrylic Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome