Microset 101FF 50ml Cartridge

Order Code: ZT1720137S

£40.99 Inc VAT (20%)


Description

Microset 101 Fluid Compounds are high resolution, two part silicone polymers designed for replication of metal surfaces. The free-flowing nature of these compounds minimises the risk of air entrapment in the replica, and makes them easy to apply over large areas. They are suitable for replicating rough surfaces, cavities, tubes, threaded holes etc.
Resolution: 0.1 microns.
Shelf Life: 24 months.
Cured hardness: 28-30 Shore A.
Shrinkage: Less than 0.1%.
Colour: Black or Grey.
Useable temperature range: -10C to +180C.
Specific Gravity: 1.1g/cm3.
Linear Expansion Coefficient: 280 x 10-6 / °C.

See full description
Specifications for Microset 101FF 50ml Cartridge
  • Product Type
    Fluid Compound
  • Colour
    Black
    Grey