QuickSeal Foil PCR Ultra - Sterile - Self-adhesive Roll 150m x 80mm

Order Code: ZT2819333S

£499.99 Inc VAT (20%)


Description

Strong adhesive aluminium PCR foil seal which is pierceable, peelable and suitable for high temperature applications.
This aluminium foil seal has a strong acrylic adhesive which produces a seal of high integrity
It was developed for PCR and other high temperature applications due to its effectiveness in preventing sample evaporation
The QuickSeal Foil PCR Ultra Seal is pierceable; when pierced, the foil tears in an irregular manner which prevents the formation of a vacuum
It also has perforated end tabs for easy application and removal by peeling
Key Features
Pierceable
Peelable
Seal integrity range: -70 °C to 120 °C
Use
Applications: PCR, incubation, storage
Suitable for cutting to fit part plates

See full description
Specifications for QuickSeal Foil PCR Ultra - Sterile - Self-adhesive Roll 150m x 80mm
  • Size
    150m x 80mm
  • Width
    80mm
  • Material
    Aluminium
  • Length
    150m
  • Product Type
    Foil Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome