QuickSeal Gas Perm Woven - Self-adhesive Trial Roll 5m x 80mm

Order Code: ZT2819357S

£30.99 Inc VAT (20%)


Description

A hydrophobic tape with a low vapour transfer rate. This seal is peelable, pierceable; suitable for insect storage and cell culture.
Our QuickSeal Gas Perm Woven self-adhesive seal is made from White Rayon Nonwoven tape and is designed for use in short term Incubation, agriculture and seed storage, Insect storage and Cell Culture.
The seal is compatible with polypropylene, polystyrene, polyethylene and COC
It can be removed by peeling, or it can be pierced with a pipette tip manually, or using a liquid handling robot.
QuickSeal Gas Perm Woven can be utilized for effective short term incubations, during which it demonstrates significant reductions in evaporation compared to lids
Key Features
Peelable
Pierceable
Seal integrity range: -20 °C to 40 °C
Autoclavable (121 °C)
Use
Seals polypropylene, polystyrene, polyethylene and COC
Suitable for cell culture and short term incubations

See full description
Specifications for QuickSeal Gas Perm Woven - Self-adhesive Trial Roll 5m x 80mm
  • Compatible Materials
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome