QuickSeal Micro - Sterile - Self-adhesive Roll 110m x 80mm

Order Code: ZT2819348S

£229.99 Inc VAT (20%)


Description

Low strength adhesive film that is transparent, peelable and suitable for short term storage.
This transparent polyester-based film has a low strength adhesive
It is designed as a low-cost sealing option, and useful for temporary storage and as a cover for applications such as centrifugation
End tabs allow for easy application and removal
This seal is removable without leaving residue on the plate
For all adhesive seals, the best sealing results are achieved using our Hand Roller or KAPS 500 Auto Sealer
Key Features
Non-pierceable
Peelable
Seal integrity range: -20 °C to 80 °C
Use
Applications: sample storage (aqueous samples only)
Suitable for all plate types

See full description
Specifications for QuickSeal Micro - Sterile - Self-adhesive Roll 110m x 80mm
  • Length
    110m
  • Type
    Self-adhesive Roll
  • Size
    110m x 80mm
  • Colour
    Transparent
  • Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome