QuickSeal PCR - Self-adhesive Roll 100m x 80mm

Order Code: ZT2819397S

£629.99 Inc VAT (20%)


Description

Clear adhesive film which uses a strong adhesive. This seal is peelable, suitable for PCR and optical applications.
Our PCR Seal is a durable transparent polyester film with a strong adhesive layer
The seal enables a high integrity and efficiently prevents sample evaporation
It is recommended for PCR, and other optical applications (e.g. fluorescence or colorimetric measurements) as well as sample storage
For all adhesive seals, the best sealing results are achieved using our Hand Roller or KAPS 500 Auto Sealer
Key Features
Non-pierceable, please refer to our QuickSeal Foil PCR for a pierceable variant
Peelable
Seal integrity range: -80°C to +120°C
Use
Applications: PCR, low temperature storage and transportation
Removal: features adhesive-free end tabs for easy removal, will not leave a sticky residue on the plate surface following removal

See full description
Specifications for QuickSeal PCR - Self-adhesive Roll 100m x 80mm
  • Colour
    Transparent
  • Product Type
    Self-adhesive Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome