QuickSeal Qpcr Crystal Ultra - Self-adhesive Roll 100m x 80mm

Order Code: ZT2819298S

£999.99 Inc VAT (20%)


Description

Crystal clear adhesive film which benefits from pressure activated adhesive. This seal is DMSO resistant, peelable; suitable for qPCR and other imaging techniques including crystallization.
Crystal clear seal specifically developed for optical applications, particularly qPCR
It is non sticky when removed from the packaging; this aids handling when wearing gloves
The adhesive is contained within small capsules, allowing light to pass through to ensure the optical clarity of the seal
When the seal is in position, pressure can be applied to burst the capsules, releasing a strong adhesive only where the seal touches the raised well rims of the plate – the rest of the seal area above the wells remains optically clear
For all adhesive seals, the best sealing results are achieved using our Hand Roller or KAPS 500 Auto Sealer
Key Features
Non-pierceable
Crystal Clear
Peelable
Seal integrity range: -40 °C to 121 °C
Use
Applications: qPCR and other fluorescent applications, plate readers, microscopy and protein crystallization (96 or 384 well)
Removal: will not leave a sticky residue on the plate surface following removal

See full description
Specifications for QuickSeal Qpcr Crystal Ultra - Self-adhesive Roll 100m x 80mm
  • Product Type
    Self-adhesive Roll
  • Size
    100m x 80mm
  • Width
    80mm
  • Length
    100m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome