Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Adhesive Accessories
Rubber Hand Roller, 15cm, 903
By 3M
Order Code:
ZT1015201X
£46.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/adhesive-accessories/rubber-hand-roller-15cm-903/p/ZT1015201X
Add to quotation
Schedule an order and save 5%
View all Adhesive Accessories
Description
Helps provide a firm bond when applying slip-resistant tapes and treads.
Specifications
Specifications for Rubber Hand Roller, 15cm, 903
To Suit
3M VHB tape
Number of Pieces
1
MFR Part No.
7000110510
Type
Roller
Body Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome