Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Adhesive Accessories
Stopping Plug M20 Black Nylon
By ABB
Order Code:
ZT5094279S
Qty of 100 for
£189.00
Inc VAT (20%)
£1.89 each
£219.00
13.5% off
Quantity
Price
Discount
1 - 9999
£1.89
0%
10000 - 19999
£1.81
4%
20000 +
£1.74
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it by
Mon, 2nd Dec
In Stock
GBP
189.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/adhesive-accessories/stopping-plug-m20-black-nylon/p/ZT5094279S
Add to quotation
View all Adhesive Accessories
Description
ABB STOPPING PLUG M20 BLACK NYLON Accessories (29622) 65-B
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Stopping Plug M20 Black Nylon
Material
Plastic
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome