Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.29 | 0% |
5 - 9 | £7.96 | 4% |
10 - 19 | £7.63 | 8% |
20 - 49 | £7.30 | 12% |
50 + | £6.96 | 16% |
Command� Clear Decorating Clips with Clear Strips 20 Clips, 24 Mini Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Discreet clear hooks and strips blend in seamlessly with d�cor Suitable for most smooth surfaces including painted walls, tiles, metal and wood Holding Power: Use 1 clip for every 30cm - 60cm of lights Pack contents: 20 clips and 24 mini strips Size: Mini Colour: Transparent Strip type: Indoor Clear See usage instructions: After attaching to wall wait 1 hour before hanging anything on the hook/strip Ideal for solid, hollow and painted walls Do not use on wallpapers, vinyl surfaces or other delicate or weak surfaces Do not use on windows
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.