Narrow Pic Hang Strips - White (Pack of 3)

Order Code: ZT5468094S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.365%
20 +£4.1310%


Description

Command Narrow Picture Hanging Strips are our innovative solution for hanging narrow picture frames securely and damage free. They hold strongly and remove cleanly using 3M stretch-release technology.Make decorating quick and easy with Command Narrow Picture Hanging Strips. Our strips are easy to apply, with no need for nails or tools. Suitable for most smooth surfaces, they lock together to hold up to 4 kg in weight. Theyre easy to remove without damaging the surface underneath, no holes, damaged paint or sticky residue. They hold strongly to a variety of surfaces including solid, hollow and painted walls. Perfect for more delicate and ornate frames or decorations where standard width strips may be visible around the edges. Create an ever changing montage in your hallway its easy to add, remove and reposition pictures.

See full description
Specifications for Narrow Pic Hang Strips - White (Pack of 3)
  • Product Type
    Picture Hanger
    Adhesive Pads & Tack
  • Size
    Narrow
  • Maximum Load
    350x500mm & 4kg (3 Strips)
  • Colour
    White
  • Adhesive Type
    Command Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome