Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.99 | 0% |
5 - 9 | £13.29 | 5% |
10 + | £12.59 | 10% |
Command� Small and Medium Picture Hanging Strips Value Pack 4 Sets of Small Strips, 8 Sets of Medium Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles, metal and wood Keep frames flat and secure to the wall, discreet strips are hidden behind the picture frame Strips lock and relock so frame can be removed and repositioned Holding Power: 4 sets of small strips can hold one frame weighing up to 18 kg, and measuring up to 20cm by 25cm 4 pairs of medium strips can hold one frame weighing up to 54 kg, and measuring up to 45cm by 60cm Pack contents: 4 sets of small strips, 8 sets of medium strips Size: Small and Medium Colour: White Strip type: Interlocking Picture Hanging Strips See usage instructions: Wait 7 days after painting before use After attaching to wall wait 1 hour before hanging anything on the strip/hook Ideal for solid, hollow and painted walls Do not use on wallpapers, vinyl surfaces, or other delicate or weak surfaces
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.