Small Pic Hang Strips - White (Pack of 12)

Order Code: ZT5468114S

£10.99 Inc VAT (20%)


Description

Command Small Picture Hanging Strips are our innovative solution for hanging framed photos and artwork securely and damage-free. They hold strongly and remove cleanly using 3M stretch-release technology.Make decorating quick and easy with Command Small Picture Hanging Strips. Our small strips lock together securely to hold frames weighing up to 1.8 kg, and when youre ready for a change can be easily removed without damaging the surface underneath. No holes, damaged paint work or sticky residue. The decorating possibilities are endless, create a display of framed postcards or a photo montage up the stairs. Theyre a great nail-free solution for rented accommodation where you may be worried about damaging walls. Small picture hanging strips hold most frames up to 20 cm x 25 cm and hold strongly to a variety of surfaces including solid, hollow and painted walls.

See full description
Specifications for Small Pic Hang Strips - White (Pack of 12)
  • Maximum Load
    200x250mm & 1.8kg (4 Strips)
  • Product Type
    Adhesive Pads & Tack
    Picture Hanger
  • Colour
    White
  • Size
    Small
  • Adhesive Type
    Command Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome