Pro Anti Corrosion Primer 500ml

Order Code: ZT3113936S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

MoTip Pro Anti Corrosion Primer is a fast-drying, lead-free, red oxide primer to treat untreated surfaces of ferrometal. Suitable as a pre-treatment for respraying with air-drying alkyd lacquer systems. MoTip Anti Corrosion Primer has excellent coverage, filling properties and adhesion. It is also weldable and easy to sand and has excellent corrosion prevention.

See full description
Specifications for Pro Anti Corrosion Primer 500ml
  • Colour
    Red
  • Type
    Metal Primer
  • Primer Type
    Metal Primer
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome