West Design Glue Spreaders Assorted (Pack of 50) WD503258

Order Code: ZT1551217S

£9.99 Inc VAT (20%)


Description

Ideal for classroom use with glue pots, these West Design Glue Spreaders have a flexible head for easy application and spreading of glue. Great for crafts and other classroom activities, the spreaders are made from durable plastic and come in 4 assorted colours. This bulk pack contains 50 spreaders in blue, red, yellow and green.
Glue spreaders for classroom use
Flexible head for easy spreading
Durable plastic construction
Great for crafts and other classroom activities
Colour: Blue, Red, Green and Yellow
Pack of 50

See full description
Specifications for West Design Glue Spreaders Assorted (Pack of 50) WD503258
  • MFR Part No.
    RS50325
  • Pack Quantity
    50
  • Weight
    0.21kg
  • Material
    Durable Plastic
  • Product Type
    Glue Spreaders
  • Colour
    Yellow
    Red
    Green
    Blue