B454 Thixotropic Non-drip Gel Cyanoacrylate 20g

Order Code: ZT1275527P

£21.99 Inc VAT (20%)


Description

Bondloc B454 is a Thixotropic Non-Drip Gel Cyanoacrylate that bonds metals, plastics, wood, ceramics, rubber, leather, card, glass and many other materials. Cyanoacrylate adhesives cure through reaction with moisture held on the surface to be bonded. They need close fitting joints and usually solidify in seconds which has resulted in the universal generic name of 'Superglues'. Curing is started by the film of moisture found on most surfaces which is usually slightly alkaline and it is this alkalinity which causes the polymerisation. Most grades have varying viscosities and therefore they need close fitting joints. Newer developments of gelled variants allow cure in wider gaps and application to vertical surfaces. Cyanoacrylates are suited to small plastic parts and to rubber bonding. Liquid Properties:Ester base: Ethyl cyanoacrylateAppearance: Clear, colourlessSpecific Gravity: 25deg;C 1.1 g/cmsup2;Shelf life: 12 months unopenedViscosity @ 25deg;C: GelSize: 20g

See full description
Specifications for B454 Thixotropic Non-drip Gel Cyanoacrylate 20g
  • MFR Part No.
    B454-20
  • Type
    Non-Drip
  • Size
    20g
  • Glue Type
    Non-Drip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome