Green 300 Anchorset Chemical Anchor 300ml

Order Code: ZT1277842P

£14.39 Inc VAT (20%)


Description

The Everbuild Anchorset Green is a styrene-free rapid curing chemical anchoring system designed for high strength fixing of railings, satellite dishes, signs, brackets and other fixtures which carry heavy loads. The unique EASY-FLOW technology of Anchorset Green means the twin bag system within the cartridge enables the product to be applied using a standard cartridge gun. Everbuild Anchorset Green has a wide range of applications including fixing wall ties, fixing bolts and screws into a wide range of building substrates, securing machinery into floors, fixing studs and starter bars. The Everbuild Anchorset Green is not suitable for non-porous substrates i.e. metal and PVC and should not be used on wet surfaces. As the manufacturer cannot know all the uses its products may be put to, it is the user's responsibility to determine suitability for use. If in doubt, contact the Everbuild technical services department for advice. Size: 300 ml.

See full description
Specifications for Green 300 Anchorset Chemical Anchor 300ml
  • MFR Part No.
    ANCHGREEN
  • Type
    Styrene Free Resin
  • Pack Quantity
    1
  • Size
    300ml
  • Glue Type
    Styrene Free Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome