Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Sealants - Various
Microporous Tape 5cm x 10m x 6
By Blueleaf
Order Code:
ZT2527025S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/adhesives-and-sealants-various/microporous-tape-5cm-x-10m-x-6/p/ZT2527025S
Add to quotation
View all Adhesives & Sealants - Various
Description
Microporous Tape 5cm x 10m x 6
Specifications
Specifications for Microporous Tape 5cm x 10m x 6
Width
5cm
Product Type
Microporous Tape
Length
10m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome