Power Stik Waterproof Tape 50mm x 10m Silver FAITAPEPSS

Order Code: ZT1280957P

£1.99 Inc VAT (20%)


Description

Faithfull Gaffa Tape is an extremely strong, heavy-duty and versatile cloth tape, which is easy to tear and apply. The 0.17mm thick tape adheres to a variety of surfaces including metal, wood, concrete, glass, paper, plastic, fabric and carpet tiles. Ideally suited for general use in DIY and construction such as packing, repairing, joining, sealing, protecting and reinforcing. Faithfull Power Stik Waterproof Tape is an extremely strong cloth tape which is easy to tear and apply. This 0.17mm thick tape adheres to a variety of surfaces including metal, wood, concrete, glass, paper, plastic, fabric and carpet tiles. Ideally suited for general use in DIY and construction such as packing, repairing, joining, sealing, protecting and reinforcing.

See full description
Specifications for Power Stik Waterproof Tape 50mm x 10m Silver FAITAPEPSS
  • Length
    10m
  • Width
    50mm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome