471 (rivet) 2in PVC Tape Clear

Order Code: ZT5135583S

£33.99each Inc VAT (20%)
£815.76 minimum order value

Minimum order quantity: 24.

Description

3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.

Maintains vivid colour even when exposed to abrasion and solvents

Rubber adhesive provides excellent holding strength on many surfaces

Allows fast and easy application to a variety of surfaces

Easy removal with no adhesive transfer makes cleanups efficient

Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)

See full description
Specifications for 471 (rivet) 2in PVC Tape Clear
  • MFR Part No.
    7100044331
  • Width
    50mm
  • Length
    33m
  • Colour
    Transparent
  • Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome