Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Anti-Corrosion Tapes
Anti Corrosion Tape 10m x 100mm
By Denso
Order Code:
ZT4948178S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/anti-corrosion-tapes/anti-corrosion-tape-10m-x-100mm/p/ZT4948178S
Add to quotation
View all Anti-Corrosion Tapes
Description
Denso Anti Corrosion Tape 10m x 100mm 105813
Specifications
Specifications for Anti Corrosion Tape 10m x 100mm
Product Type
Anti Corrosion Tape
Length
10m
Width
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome