P.T.F.E Gas Tape 12mm x 5m White (Pack 10) FAITAPEPTGAS
0
1
2
3
4

P.T.F.E Gas Tape 12mm x 5m White (Pack 10) FAITAPEPTGAS

Order Code: ZT1280959P

£8.19 Inc VAT (20%)


Description

Faithfull gas quality P.T.F.E (polytetrafluoroethylene) tape will provide a gas, air and water tight seal on threaded joints. This invaluable tape is an essential component when working on gas pipework. Suitable for use on BS21 threads up to 50mm (2in). It is non-adhesive, no need for messy compounds. It won&rsquot harden or dry out and is resistant to cracking, impermeable to 20 bar and performs a lubricating function. Used in the plumbing and heating industries for sealing pipes, conduits, bolts, valves and threaded gas lines that carry all common gases such as air, oxygen, ammonia, butane, chlorine and hydrogen, and liquids such as water, propylene glycol, kerosene and diesel. This tape satisfies BGC IM/16 and is tested to EN751-31997. Supplied as a pack of 10 rolls.

See full description
Specifications for P.T.F.E Gas Tape 12mm x 5m White (Pack 10) FAITAPEPTGAS
  • Type
    Tape
  • Size
    12mm x 5m
  • Consumable Type
    Tape