Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Anti-Corrosion Tapes
Wind Protection Tape 2.1 W8781 Grey 305 mm x 33 M 1 Roll
By 3M
Order Code:
ZT5136622S
Copy
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
1999.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/anti-corrosion-tapes/wind-protection-tape-2-1-w8781-grey-305-mm-x-33-m-1-roll/p/ZT5136622S
Add to quotation
View all Anti-Corrosion Tapes
Description unavailable
Specifications
Specifications for Wind Protection Tape 2.1 W8781 Grey 305 mm x 33 M 1 Roll
Product Type
Wind Protection Tape
Length
33m
Width
305mm
Colour
Grey