0
1

00375033WHUL Easy Tear Builders Tape 50mm x 33m - White

Order Code: ZT4133337S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Ultratape 00375033WHUL is a heavy duty fixing and masking tape, residue-free on most surfaces, that can be torn easily when wearing gloves
Made from waterproof PVC, this tape is ideal for general use in construction areas. Protecting, bundling or even marking, it’s a multi-purpose product.

Features:
Residue free.
Easy tear .
Made form waterproof PVC.
For use in general construction areas.
Multi-purpose tape.

Specification:
Length: 33 metres
Width: 50mm

See full description
Specifications for 00375033WHUL Easy Tear Builders Tape 50mm x 33m - White
  • Width
    50mm
  • Colour
    White
  • Product Type
    Builders Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome