0
1

080450150BC Professional Drywall Paper Joint Tape - 50mm x 150m

Order Code: ZT4184046S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%

Currently unavailable

Description

Ultratape 080450150BC Professional Drywall Paper Joint Tape 50mm x 150m
The Ultratape 080450150BC is Paper Tape measuring 50mm wide by 150 metres in length. For a professional finish taping drywall joints. This non-adhesive paper joint tape can be used with applicators for drywall jointing. EN13963 certified.

Features:
Heavy grade paper jointing tape
Precreased making it suitable for internal horizontal or vertical joints
The micro-perforated paper aids rapid drying and eliminates bubbling
Specification:
Part Number: 080450150BC
Size: 50mm x 150m

See full description
Specifications for 080450150BC Professional Drywall Paper Joint Tape - 50mm x 150m
  • Type
    Paper Tape
  • Product Type
    Drywall Paper Joint Tape
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome