150mm x 10m Flashband, Pack of 2

Order Code: ZT1013745X

£39.99 Inc VAT (20%)


Description

A lead replacement, self-adhesive flashing strip, ideal for emergency repairs. Instant waterproof seal once applied, the tape possesses a grey finish. The tape is suitable for use on wood, glass, metal, brick and cement, with a curing time immediate at 20°C.

Features and Benefits
• Self adhesive flashing tape for roofs
• Quick and easy to use
• Bonds instantly to most building materials to provide a permanent, watertight seal
• Resistant to water, impact, abrasions and heat

Typical Applications
• Ideal for new build, maintenance and repair projects
• Perfect for roofing and drainage sealing and repair projects

See full description
Specifications for 150mm x 10m Flashband, Pack of 2
  • Colour
    Grey
  • Length
    10m
  • Width
    150mm
  • Resistance Features
    Heat Resistant
  • Tape Thickness
    1.3mm
  • Tape Type
    Sealing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome