Air Sealing Tape 8067E F Tan 60 mm x 25 M 0.25 mm 3030

Order Code: ZT5133392S

£22.99 Inc VAT (20%)


Description

Resists UV exposure for up to 6 months
Proprietary film backing seals around nails and staples to prevent moisture intrusion (passed ASTM 1970)
No adhesive melting or staining in summer heat
4.7 cm measurement markings for ease in cutting to the desired length
Building materials compatibility testing by �ift Rosenheim�
Passes nail sealability before and after thermal cycling


Suggested Applications
Sealing around openings and joints in building applications
Sealing of penetrations and window joints in exterior walls
Sealing of feed throughs for cables
As a concealed flashing in vertical walls in frame construction

See full description
Specifications for Air Sealing Tape 8067E F Tan 60 mm x 25 M 0.25 mm 3030
  • Length
    25m
  • Tape Thickness
    0.25mm
  • Colour
    Tan
  • Product Type
    Air Sealing Tape
  • Width
    60mm