Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Builders Tapes
AT44 100mm x 33m Black Low Tack Tape
Order Code:
ZT1037352P
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/builders-tapes/at44-100mm-x-33m-black-low-tack-tape/p/ZT1037352P
Add to quotation
Schedule an order and save 5%
View all Builders Tapes
Description unavailable
Specifications
Specifications for AT44 100mm x 33m Black Low Tack Tape
Length
33m
Colour
Black
Product Type
Low Tack Tape
Width
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome