0
1
2

AT44 Black Low Tack PVC Builders Tape - 50mm x 33m

Order Code: ZT1013729X

£6.99 Inc VAT (20%)


Description

AT44
Flame retardant, low tack with good UV resistance and clean peel.
Applications: protection and masking off during construction or renovation, outdoor protection and masking, especially where risk of fire is an issue.

Specifications for AT44 Black Low Tack PVC Builders Tape - 50mm x 33m
  • Width
    50mm
  • Colour
    Black
  • Applications
    Masking
  • Resistance Features
    Weather Resistant
    UV Resistant
    Flame Retardant
  • Length
    33m
  • Material
    PVC
  • MFR Part No.
    162116
  • Series
    AT44
  • Tape Type
    Low Tack Tape
  • Tape Thickness
    0.13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome