0
1
2

AT5 White PVC Builders Tape - 50mm x 33m

Order Code: ZT1013744X

£3.09 Inc VAT (20%)


Description

AT5 Jointing PVC Tape (Non-electrical). · Low stretch PVC - ideal for applications where shrink back of tape is undesirable. Applications: · Very short term masking of aluminium and upvc frames · Joining sheeting up material · Joining damp proof membranes · Sealing of flexible ducting · Sealing insulation panels · Protection of plastic panels in automotive industry prior to painting. Service Temperature Range 0 to 70°C.

Low stretch PVC ideal for applications where shrink back of tape is undesirable

Applications
Very short term masking of aluminium and upvc frames
Joining sheeting up material
Joining damp proof membranes
Sealing of flexible ducting
Sealing insulation panels
Protection of plastic panels in automotive industry prior to painting

See full description
Specifications for AT5 White PVC Builders Tape - 50mm x 33m
  • MFR Part No.
    AT5
  • Tape Thickness
    0.12mm
  • Resistance Features
    UV Resistant
    Moisture Resistant
    Abrasion Resistant
  • Material
    PVC (Vinyl)
  • Width
    50mm
  • Colour
    White
  • Length
    33m
  • Applications
    Membrane Joining
  • Tape Type
    Joining Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome