Black Self Adhesive Polyethylene Stripper Tape 48mm x 33m - Case of 24

Order Code: ZT2421506S

£119.99 Inc VAT (20%)


Description

Self adhesive stripper tape is a polyethylene tape with a high shear natural rubber adhesive. High tensile stretch and good conformability allow strength while still providing excellent adhesion. Over a wide temperature range and in humid conditions. This tape has a serrated edge for easy tearing by hand. This tape is waterproof and has an initial high tack.

See full description
Specifications for Black Self Adhesive Polyethylene Stripper Tape 48mm x 33m - Case of 24
  • Length
    33m
  • Material
    Polyethylene
  • Colour
    Black
  • Width
    48mm
  • Case Quantity
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome