Builders Tape 50mm x 33m pack of 6 rolls

Order Code: ZT2674051S

£42.99 Inc VAT (20%)


Description

Directa Orange Builders Tape – 50mm x 33M. A PVC tape coated with a clear, stable, pressure sensitive adhesive. Benefits
Easy tear
Flame Retardant
Very easy unwind
Strong adhesive
Can be unwound from the roll without stretching the tape
Flexible
Conformable to awkward shapes
Water resistant
High performance in adverse weather conditions
UV resistant
Good adhesion to a variety of surfaces including: glass, metal, polythene, UPVC and wood
Clean peel
Can be used indoors and outdoors
Applications
Joining protection sheets
Bundling wood and other materials for safer handling
Masking off during building work
Sealing bags and pallet wrapping to protect from weatherAn equivalent to the popular AT6000 but with the added benefit of being fire retardant

See full description
Specifications for Builders Tape 50mm x 33m pack of 6 rolls
  • Colour
    Orange
  • Width
    50mm
  • Length
    33m
  • Material
    PVC
  • Product Type
    Builders Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome