Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Builders Tapes
Flashing Tape Grey 225mm x 10m Roll
By Denso
Order Code:
ZT1276313P
£35.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/builders-tapes/flashing-tape-grey-225mm-x-10m-roll/p/ZT1276313P
Add to quotation
View all Builders Tapes
Description
DENFTG225MM tape has the following dimensions:Length: 10m. Width: 255mm.
Specifications
Specifications for Flashing Tape Grey 225mm x 10m Roll
MFR Part No.
8640044
Width
225mm
Length
10m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome