Gorilla Tape 48mm x 8.2m Crystal Clear GRGCLTAPE48

Order Code: ZT1460151S

£11.99 Inc VAT (20%)


Description

Gorilla Tape Crystal Clear has an extra thick adhesive layer and a tough, ultra-clear backing that won't yellow. It is an ideal solution for almost any project, indoors and out. The tape will fix, repair and hold on smooth, rough or uneven surfaces. It is weatherproof, UV and temperature resistant. The tape has a notched edge design making it easy to tear by hand, with no need for additional tools. Suitable for thousands of uses, including leather seat cushions, automotive, plastic inflatables, tarps, awnings, covers, plastic repair, labelling, camping, cracked smartphones etc.

See full description
Specifications for Gorilla Tape 48mm x 8.2m Crystal Clear GRGCLTAPE48
  • MFR Part No.
    GRGCLTAPE48
  • Length
    8.2m
  • Colour
    Transparent
  • Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome