Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Builders Tapes
Magic Tape 19mm x 7.5m Matte, Pack of 12 81975D
By Scotch
Order Code:
ZT1544762S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/builders-tapes/magic-tape-19mm-x-7-5m-matte-pack-of-12-81975d/p/ZT1544762S
Add to quotation
View all Builders Tapes
Description
Scotch Magic Tape 19mm x7.5m Matte (Pack of 12) 81975D
Specifications
Specifications for Magic Tape 19mm x 7.5m Matte, Pack of 12 81975D
MFR Part No.
3M96464
Pack Quantity
12
Length
7.5m
Product Type
Magic Tape
Width
19mm
Finish
Matte
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome