Power Tape Plus 20% Silver 50mm x 25m

Order Code: ZT4966460S

£8.49 Inc VAT (20%)


Description

UniBond Power Tape Plus 20% Silver 50mm x 25m Advanced Tape Technology - Triple Power Super strong adhesive to offer up to 50% stronger adhesion than standard cloth tapes. Suitable for interior and exterior use. 100% Weatherproof (Not suitable for total immersion in water) , 1000's of uses in the home, car and garden Also great as a temporary repair solution for outdoor sports equipment and camping gear

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Power Tape Plus 20% Silver 50mm x 25m
  • Product Type
    Power Tape
  • Width
    50mm
  • Length
    25m
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome