PVC Builders Tapes


Select
Select
£3.19 Inc VAT (20%)


See all variants from £3.19

Description

Strong PVC builder's tape with versatile adhesive, ideal for jointing all PVC and polythene sheets and membranes, protecting door and window frames during plastering and painting and can also be useful for sealing bags and pallet wrappings for protection from the weather.
All prices are per roll

Images are for illustration purposes only

Feature Attributes

Tape Thickness:
0.13 mm
Length:
33 m
Applications:
Membrane Joining
Resistance Features:
Abrasion Resistant,Chemical Resistant,UV Resistant,Moisture Resistant,Flame Retardant
Material:
PVC (Vinyl)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome