0
1
2
3
4
5
6

T-REX Brute Force Tape 48mm x 9.14m SHU242775

Order Code: ZT1738066S

£14.39 Inc VAT (20%)


Description

Shurtape T-REX Brute Force Tape is made with patented Forge-Link Technology, meaning this extreme tensile strength cloth tape is too tough to tear by hand. One loop of tape holds 317kg (700 lb) of weight. It has a waterproof backing and high tack, double-thick adhesive that sticks to rougher and dirtier surfaces whilst withstanding severe pressure. Made with UV-resistant materials for outdoor use. Specification Width 48mm Length 9.14m Colour Black

See full description
Specifications for T-REX Brute Force Tape 48mm x 9.14m SHU242775
  • MFR Part No.
    242775
  • Colour
    Black
  • Width
    48mm
  • Length
    9.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome