0
1
2
3
4
5

T-REX Duct Tape 25mm x 9.1m Graphite Grey SHU241330

Order Code: ZT2595208S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

T-REX Tape is a ferociously strong tape It gets its famous bite from co-extrusion technology, designed to prevent de-lamination of the tape. With an all weather skin, T-REX Tape holds longer and sticks stronger than ordinary tapes, perfect for long lasting outdoor applications. It is double the thickness of standard duct tapes, making it extremely strong, yet can still be easily torn by hand. It uses a thick, aggressive adhesive that can stick to rough, dirty surfaces allowing you to get the job done right the first time. T-REX Tape has a UV resistant layer built in to its tough skin, giving it long lasting durability and staying power to last through all types of weathers and temperatures. It is made for projects that need intense holding power, ideal for taping up rough fabrics, bundling large or heavy materials, and making long lasting repairs that ordinary tapes just can&rsquot handle. Specification Width 25mm. Length 9.1m. Colour Graphite Grey.

See full description
Specifications for T-REX Duct Tape 25mm x 9.1m Graphite Grey SHU241330
  • Width
    25mm
  • Colour
    Grey
  • Length
    9.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome