UHMW PE Film Tape 5423, Transparent, 25 mm x 16.5 m, 0.3 mm

Order Code: ZT1391599X

£89.99each Inc VAT (20%)
£809.91 minimum order value

Minimum order quantity: 9.

Description

3M UHMW PE Film Tape 5423 protects surfaces from abrasion. Our tape has a thickness 0.025 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear.

Specifications for UHMW PE Film Tape 5423, Transparent, 25 mm x 16.5 m, 0.3 mm
  • Colour
    Transparent
  • Resistance Features
    Abrasion Resistant
  • Width
    25.4mm
  • MFR Part No.
    7000029146
  • Tape Thickness
    0.025mm
  • Material
    Polythene
  • Applications
    Protection
  • Length
    16.45m
  • Maximum Operating Temperature
    107
  • Series
    5423
  • Elongation
    520%
  • Minimum Operating Temperature
    34
  • Adhesive Material
    Rubber
  • Breaking Load
    280N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome