0
1
2
3

00701AVBD 25mm X 33m Black PVC Tape

Order Code: ZT1719039S

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

This flame retardant PVC insulation tape is self-extinguishing, making it particularly suitable for all electrical work, such as insulation and component construction. It works well at temperatures of up to 40°C.

Features and Benefits
• Self-extinguishing, flame retardant tape
• Works up to 40°C
• Excellent adhesion

Typical Applications
• Bundling
• Aerial rigging
• Loom harnessing

See full description
Specifications for 00701AVBD 25mm X 33m Black PVC Tape
  • MFR Part No.
    00701AVBD
  • Application Temperature Range
    40°C
  • Width
    25mm
  • Colour
    Black
  • Length
    33m
  • Resistance Features
    Flame Retardant
  • Material
    PVC
  • Tape Thickness
    0.15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome