0
1

0171 Black 50mm x 50m Polycloth Laminate Tape

Order Code: ZT4271365S

£2.99 Inc VAT (20%)


Description

The Polycloth laminate tape offers a versatile solution with high tack adhesion, that's easy to tear ensuring strong and long-lasting wear with quick and effortless application.

Features and Benefits
• Water resistance ensures durability in wet environments
• Solvent-free composition ensures safety and reduces environmental impact
• Provides convenience, strength, and durability for various tasks
• Non-corrosive adhesive and abrasive resistance ensures long-lasting wear in demanding environments
• Conforms to awkward shapes for convenient, easy application


Typical Applications
• Sealing, joining, masking and general protection of double-glazed units
• Suitable for sealing/quarantining hazardous waste areas for collection, including asbestos removal

Standards
• AFERA

See full description
Specifications for 0171 Black 50mm x 50m Polycloth Laminate Tape
  • Minimum Operating Temperature
    10°C
  • Length
    50m
  • Adhesive Material
    Rubber Resin
  • Maximum Operating Temperature
    45°C
  • Tape Thickness
    0.18mm
  • Material
    Polycloth
  • Elongation
    15%
  • Colour
    Black
  • MFR Part No.
    131228
  • Width
    52mm
  • Breaking Load
    30N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome