2903 Scotch Duct Tapes


Select
£5.69 Inc VAT (20%)


See all variants from £5.69

Description

3M™ Scotch® 2903 (black) duct cloth tape is a general purpose conformable cloth duct tape made with polyethylene film over cloth scrim and a synthetic rubber adhesive. A good choice for general maintenance, bundling, wrapping, attaching, sealing, protecting and colour coding, and an invaluable addition to any toolbox.

Features and Benefits
• Cloth scrim tears straight in both directions
• Sticks on contact with high initial adhesion to a wide variety of surfaces
• Excellent abrasion resistance

Feature Attributes

Elongation:
30 %
Length:
50 m
Tape Thickness:
0.15 mm
Width:
48 mm
Breaking Load:
100 N-cm
Material:
Polyethylene over Cloth
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome